Set of Two 96" Tan Floral Embroidered Window Panels, 2PK

  • Mfr # 473418

  • Zoro # G822889521


product price: $50.79
/pk 2, $25.40/ea

Key Features

Number of Panels Included
2
Theme
No Theme
Depth
1 in
Color
Tan
Width
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473418
Zoro #
G822889521
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Width
76 in
Panel Width
38 in
Panel Length
96 in
Length
96 in

Details

Number of Panels Included
2
Theme
No Theme
Color
Tan
Pattern
Floral
Included Accessories
No
Item
Curtains and Drapes
Light Filtration
Semi-Sheer
Style
Contemporary
For Use In
Living Room
Type
Curtain
Material
Polyester
Liner or Backing Included
No

Description

Enhance your space with this set of two tan floral embroidered window panels. Crafted from high-quality polyester material, these contemporary-style curtains add an elegant touch to any room. The semi-sheer fabric allows just the right amount of light to filter through, creating a warm and inviting ambiance. With a generous size of 96-inch in length, these panels effortlessly drape from top to bottom, providing privacy and style. Each panel measures 38-inch in width, ensuring ample coverage for your windows. The delicate floral embroidery in a beautiful tan color complements a wide range of home decor styles, making these window panels a versatile and stunning addition to your space. 96-inch H x 76-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.