
Set Of Two A Bit of Bubbly 1 White Framed Print Bathroom Wall Art, 2PK
Mfr # 407199
Zoro # G122890869
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Primary Art Material
Paper
Length
15 in
Width
15 in
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
407199
Zoro #
G122890869
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Set Type
Gallery Wall Art Set
Shape
Square
LED/Illuminated
No
Color
Brown
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two a bit of bubbly 1 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.