
Set Of Two A Picnic Getaway 1 White Framed Print Wall Art, 2PK
Mfr # 406162
Zoro # G622890291
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Material
Wood Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406162
Zoro #
G622890291
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
19 in
Depth
1 in
Details
Number of Pieces Included
2
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Material
Wood Paper
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Color
White, Brown, Black
Item
Wall Art
Description
Add an air of fashion to your room and rejuvenate the space with this set of two a picnic getaway 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.