Set Of Two A Wild Kookie 3 Black Framed Print Wall Art, 2PK

  • Mfr # 407236

  • Zoro # G722894540


product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns

Key Features

Art Type
Print
Color
Brown
Shape
Rectangle
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407236
Zoro #
G722894540
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
14 in
Width
20 in

Details

Item
Wall Art
Art Type
Print
Color
Brown
Shape
Rectangle
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Subject
Animals
Assembly Required
No Assembly Needed
Material
Paper
Subject Pattern
Horse
Wall Mounting Hardware Included
No
LED/Illuminated
No
Primary Art Material
Paper

Description

This set of two a wild kookie 3 black framed print wall art will add a beautiful decorative accent to your decor. Update your walls with this farm animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.