
Set Of Two Airplane Patent I and II 2 Black Framed Print Wall Art, 2PK
Mfr # 406046
Zoro # G822891951
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
15 in
Length
19 in
Color
Black, Tan
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406046
Zoro #
G822891951
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
19 in
Depth
1 in
Details
Shape
Rectangle
Color
Black, Tan
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject Pattern
Plane
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Number of Pieces Included
2
LED/Illuminated
No
Art Type
Print
Subject
Transportation
Item
Wall Art
Material
Paper/Wood
Description
This set of two airplane patent i and ii 2 black framed print wall art will add a beautiful decorative accent to your decor. This transportation inspired wall art features a airplane icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.