Set Of Two All Hearts Come Home for Christmas 2 Black Framed Print Wall Art, 2PK
- Mfr # 407486
- Zoro # G422891207
product price:Â
$
123.99
/pk of 2, $62.00/ea
Free Shipping & Returns
Key Features
Material
Wood Print On Paper
Color
Tan, Green, Brown
LED/Illuminated
No
Depth
1 in
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407486
- Zoro #
- G422891207
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Print On Paper
- Color
- Tan, Green, Brown
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Subject
- Text & Numbers
- Art Type
- Number of Pieces Included
- 2
- Item
- Wall Art
- Primary Art Material
- Paper
Dimensions
- Depth
- 1 in
- Length
- 31 in
- Width
- 19 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two all hearts come home for christmas 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.