Set Of Two Amanita Mushroom Silver Framed Wall Art, 2PK

  • Mfr # 649148

  • Zoro # G122894768


product price:  $89.49
/pk 2, $44.75/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Length
11 in
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649148
Zoro #
G122894768
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
11 in
Depth
1 in

Details

LED/Illuminated
No
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Finish
Silver
Color
Orange
Subject Pattern
Other Plants and Flower
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Commercial Use
Yes
Shape
Square
Item
Wall Art
Material
Paper
Subject
Plants & Flowers

Description

Unique and decorative, this set of two amanita mushroom silver framed wall art will leave a lasting impression. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11.00-inch h x 11.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.