
Set Of Two Amazing Grace 5 White Framed Print Kitchen Wall Art, 2PK
Mfr # 407096
Zoro # G122895444
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407096
Zoro #
G122895444
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Color
Brown
Art Type
Print
Item
Wall Art
Shape
Rectangle
Primary Art Material
Paper
Material
Paper
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching set of two amazing grace 5 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.