Shop HOMEROOTS
See all product information
Create Account
Set Of Two America Proud Faux Wood Plank Black Framed Print Wall Art, 2PK
- Mfr # 405738
- Zoro # G522893927
product price:Â
$
86.55
/pk of 2, $43.28/ea
Key Features
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Color
Red, White, Blue
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405738
- Zoro #
- G522893927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 10 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
- Color
- Red, White, Blue
- Shape
- Rectangle
- Material
- Wood Product Paper Print Uv Coating
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Art Type
- Primary Art Material
- Paper
- Number of Pieces Included
- 2
Description
Unique and decorative, this set of two America proud black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.