
Set Of Two America Proud I Black Framed Print Wall Art, 2PK
Mfr # 405737
Zoro # G522894597
product price:Â $83.59
/pk 2, $41.80/ea
Free Shipping & Returns
Key Features
Material
MDF Paper Print Texture
Subject
Text & Numbers
Art Type
Print
Set Type
Gallery Wall Art Set
Color
Red, White, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405737
Zoro #
G522894597
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
1.5 in
Length
14 in
Details
Material
MDF Paper Print Texture
Subject
Text & Numbers
Art Type
Print
Item
Wall Art
Set Type
Gallery Wall Art Set
Color
Red, White, Blue
LED/Illuminated
No
Shape
Rectangle
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Description
This set of two america proud i black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.