
Set Of Two America Proud White Framed Print Wall Art, 2PK
Mfr # 405739
Zoro # G222887844
product price:Â $87.99
/pk 2, $44.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Length
14 in
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405739
Zoro #
G222887844
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
10 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Subject
Text & Numbers
Color
Red, White, Blue
Description
This set of two America proud 2 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.