
Set Of Two American 2 Black Framed Print Wall Art, 2PK
Mfr # 405734
Zoro # G022888591
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Width
14 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405734
Zoro #
G022888591
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
18 in
Depth
1 in
Details
Item
Wall Art
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Material
Wood Product Paper Print Uv Coating
Color
Red, White, Blue
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
2
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching set of two american 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.