
Set Of Two American 3 White Framed Print Wall Art, 2PK
Mfr # 405735
Zoro # G822893054
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Length
18 in
Color
Red, White, Blue
Assembly Required
No Assembly Needed
Width
14 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405735
Zoro #
G822893054
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
14 in
Depth
1 in
Details
Color
Red, White, Blue
Assembly Required
No Assembly Needed
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Subject
Text & Numbers
LED/Illuminated
No
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two american 3 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.