Set Of Two Americana Country Candlelight Black Framed Print Wall Art, 2PK

  • Mfr # 405873

  • Zoro # G822893139


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject Pattern
Seasonal Flowers
Length
18 in
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405873
Zoro #
G822893139
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Depth
1 in
Width
14 in

Details

Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject Pattern
Seasonal Flowers
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Color
Dark Brown, Light Brown
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set

Description

This set of two country candlelight black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.