Set Of Two Angelic Intaglio Black Framed Print Wall Art, 2PK

  • Mfr # 526069

  • Zoro # G722892973


product price:  $709.99
/pk 2, $355.00/ea
Free Shipping & Returns

Key Features

Length
25 in
Color
Beige
Material
Paper
Assembly Required
No Assembly Needed
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526069
Zoro #
G722892973
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Depth
2 in
Width
20 in

Details

Color
Beige
Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Commercial Use
Yes
Subject
People
Number of Pieces Included
2
Set Type
Single Piece Item

Description

Bring some sizzle to your space with this eye-catching set of two angelic intaglio black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25-inch H x 20-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.