
Set Of Two Antique Barn and Quilt Barn Black Framed Print Wall Art, 2PK
Mfr # 405966
Zoro # G322891529
product price:Â $92.65
/pk 2, $46.33/ea
Free Shipping & Returns
Key Features
Width
21 in
Primary Art Material
Paper
Length
12 in
Shape
Rectangle
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405966
Zoro #
G322891529
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Length
12 in
Depth
1 in
Details
Primary Art Material
Paper
Shape
Rectangle
Item
Wall Art
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Art Type
Print
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
LED/Illuminated
No
Description
Unique and decorative, this set of two antique barn and quilt barn black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.