
Set Of Two Antique Christmas 1 White Framed Print Wall Art, 2PK
Mfr # 406149
Zoro # G222891568
product price:Â $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Length
15 in
Shape
Rectangle
Width
19 in
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406149
Zoro #
G222891568
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
19 in
Depth
1 in
Details
Shape
Rectangle
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Color
Snow
Item
Wall Art
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Material
Wood Paper
Subject
Holiday
Description
Add some christmas cheer to your space with this set of two antique christmas 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.