
Set Of Two Antique Christmas 2 Black Framed Print Wall Art, 2PK
Mfr # 406150
Zoro # G522891398
product price:Â $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
Subject
Holiday
Width
19 in
Length
15 in
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406150
Zoro #
G522891398
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Subject
Holiday
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Snow
Art Type
Print
Item
Wall Art
Number of Pieces Included
2
Shape
Rectangle
Material
Wood Paper
LED/Illuminated
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Description
Set a festive christmas mood with this set of two antique christmas 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.