Set Of Two Antique Contemporary Framed Art Silver Picture Frame Print Wall Art, 2PK

  • Mfr # 416713

  • Zoro # G722889980


product price:  $441.99
/pk 2, $221.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Subject
No Subject
Wall Mounting Hardware Included
Yes
Material
Paper, Cardboard, Plastic, Glass
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416713
Zoro #
G722889980
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Depth
2 in
Length
26 in

Details

Item
Wall Art
LED/Illuminated
No
Subject
No Subject
Wall Mounting Hardware Included
Yes
Material
Paper, Cardboard, Plastic, Glass
Commercial Use
Yes
Primary Art Material
Paper
Art Type
Print
Color
Tan, White, Gray
Shape
Square
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Set Type
Wall Art Set

Description

Add an air of fashion to your room and rejuvenate the space with this set of two antique contemporary framed art silver picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 26-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.