
Set Of Two Antiqued Brass Tabletop Pillar Candle Holders, 2PK
Mfr # 468340
Zoro # G322882589
product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
Key Features
Material
Polyresin
Overall Depth
5 in
Length
5.5 in
Shape
Votive
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468340
Zoro #
G322882589
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5 in
Length
5.5 in
Primary Item Height
8 in
Width
5 in
Details
Material
Polyresin
Shape
Votive
Assembly Required
No
Commercial Use
Yes
Style
Contemporary
Capacity
2
Pieces per Set
2
Holder Type
Pillar
Construction Method
Machine Made
Placement Type
Tabletop
Intended Room
Living Room
Color
Antiqued Brass
Item
Candle Holders
Description
Bring the romantic glow of candlelight to your tabletop with this set of two antiqued brass tabletop pillar candle holders. Ships with candles included for added value and ease of use. This resin candleholder set is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 5.5" H x 5" W x 5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.