This item is Discontinued.

Homeroots Set of Two Antiqued Bronze Metal And Mirrored Glass Oval Serving Trays With Handles 634506

This item is Discontinued.

Homeroots

Set of Two Antiqued Bronze Metal And Mirrored Glass Oval Serving Trays With Handles (Discontinued)

Mfr # 634506
Zoro # G422367696
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
634506
Zoro #
G422367696
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18-1/4 in
Overall Depth
9.9 in
Overall Height
2.6 in

Details

Item
Tray
Color
Gold
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Freshen up your space with this convenient and good looking set of two antiqued bronze metal and mirrored glass oval serving trays with handles. These good looking trays feature a rustic antiqued finish, ornate textural leaf detailing around the edges, and mirrored glass centers. Features handles for quick and easy transportation. This serving tray has a food safe finish. This serving tray arrives as a set of two giving you the versatility to use together or separately. 2.6-inch h x 18.25-inch w x 9.9-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.