Set of Two Antiqued Gold Aluminum Wavy Faceted Tabletop Pillar Candle Holders, 2PK
- Mfr # 659940
- Zoro # G022881974
product price:Â
$
128.99
/pk of 2, $64.50/ea
Free Shipping & Returns
Key Features
Color
Antiqued Gold
Length
16.5 in
Width
4.25 in
Material
Aluminum
Holder Type
Pillar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 659940
- Zoro #
- G022881974
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 16.5 in
- Width
- 4.25 in
- Primary Item Height
- 16.5 in
- Overall Depth
- 4.25 in
Details
- Item
- Candle Holders
- Color
- Antiqued Gold
- Material
- Aluminum
- Holder Type
- Pillar
- Style
- Modern
- Intended Room
- Living Room
- Finish Style
- Distressed Metal
- Shape
- 3" Wide Pillar
- Construction Method
- Handmade
- Placement Type
- Tabletop
- Pieces per Set
- 2
- Commercial Use
- Yes
- Assembly Required
- No
- Pattern
- Abstract
- Capacity
- 2
- Finish
- Gold
Description
This set of two antiqued gold aluminum wavy faceted tabletop pillar candle holders is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Arriving in a set of 2 these candleholders create a well-lit centerpiece for any table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 16.50-inch h x 4.25-inch w x 4.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.