Set of Two Aqua Teal And White Ceramic 2 Ounce Chevron Round Distressed Pot Planters, 2PK

  • Mfr # 517979

  • Zoro # G522894337


product price:  $37.99
/pk 2, $19.00/ea

Key Features

Material
Dolomite
Pattern
Chevron
For Use In
Living Room
Length
3.75 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517979
Zoro #
G522894337
UPC #
-
Country of Origin
China

Dimensions

Length
3.75 in
Height
6 in
Interior Height
4.5
Width
3.75 in

Details

Material
Dolomite
Pattern
Chevron
For Use In
Living Room
Self Watering
No
Includes
2 Planters
Purposeful Distressing Type
Coat/Paint Distressing
Color
Aqua, Teal, White
Item
Indoor Planters
Shape
Round
Drainage Holes
No
Style
Coastal
Planter Type
Pot Planter
Assembly Required
No
With Wheels
No
Capacity
2.22 lb
Commercial Use
No
Natural Variation Type
No Natural Variation

Description

Set of two aqua teal and white ceramic 2 ounce round raised pot planters is perfect for adding a touch of coastal charm to your indoor space. Crafted from durable dolomite, these round planters are not only functional but also stylish. With a capacity of 2.22 ounces, they are ideal for small plants or herbs. They feature two different modern geometric patterns with purposeful distressing that gives them a unique, vintage look. Each pot is raised with ceramic legs making them suitable for tabletops or shelves. This set includes two planters, allowing you to create an eye-catching arrangement that enhances your interior aesthetics beautifully. Add a splash of color and personality to your home with this delightful planter set. 6-inch h x 3.75-inch w x 3.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.