Set Of Two At The Movies 1 White Framed Print Wall Art, 2PK
- Mfr # 406649
- Zoro # G722893826
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406649
- Zoro #
- G722893826
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Item
- Wall Art
- Material
- Wood Product Paper Print Uv Coating
- Color
- Red, Orange, Cream
- Assembly Required
- No Assembly Needed
- Shape
- Square
- Number of Pieces Included
- 2
- LED/Illuminated
- No
- Subject
- Landscape & Nature
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Set Type
- Gallery Wall Art Set
Dimensions
- Width
- 15 in
- Length
- 15 in
- Depth
- 1 in
Description
This set of two at the movies 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.