Set Of Two Autumn Leaves Brown Framed Wall Art, 2PK

  • Mfr # 649136

  • Zoro # G422891276


product price: $209.99
/pk 2, $105.00/ea
Free Shipping & Returns

Key Features

Subject
Plants & Flowers
Finish
Walnut
Color
Green
Number of Pieces Included
2
Subject Pattern
Seasonal Flowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649136
Zoro #
G422891276
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Depth
1 in
Length
19 in

Details

Subject
Plants & Flowers
Finish
Walnut
Color
Green
Number of Pieces Included
2
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Wall Art
Primary Art Material
Paper
Material
Paper
Set Type
Wall Art Set
LED/Illuminated
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of two autumn leaves brown framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19.00-inch h x 22.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.