
Set of Two Baby Blue Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
Mfr # 565195
Zoro # G222833001
product price:Â $250.99
/pk 2, $125.50/ea
Free Shipping & Returns
Key Features
Chair Weight Capacity
250 lb
Canopy Included
No
Product Type
Does Not Apply
Chair Frame Material
Polypropylene
Modular
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565195
Zoro #
G222833001
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
31.3 in
Chair Width
23.6 in
Chair Depth
22.8 in
Details
Chair Weight Capacity
250 lb
Canopy Included
No
Product Type
Does Not Apply
Chair Frame Material
Polypropylene
Modular
No
Chair Frame Color
Baby Blue
Assembly
No Assembly Needed
Outdoor Chair Type
Dining Chair
Item
Outdoor Chairs
Number of Chairs Included
2
UV Protective Finish
No
Includes
Two Chairs
Commercial Use
Yes
Cushions Included
No
Description
Create an enchanting outdoor dining ambiance with the set of two baby blue heavy duty plastic outdoor stacking dining chairs, adding a touch of sophistication and refinement to your outdoor space. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Enjoy the good life everyday with this fashionable outdoor seating option. 31.30-inch h x 23.60-inch w x 22.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.