Shop HOMEROOTS
See all product information
Create Account
Set of Two Babybreaths and Birds Wall Art, 2PK
- Mfr # 401407
- Zoro # G122883779
product price:Â
$
146.99
/pk of 2, $73.50/ea
Free Shipping & Returns
Key Features
Material
Metal
Style
Modern
Shape
Rectangle
Outdoor Suitability
No
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401407
- Zoro #
- G122883779
- UPC #
- -
- Country of Origin
- United States
- Material
- Metal
- Style
- Modern
- Shape
- Rectangle
- Outdoor Suitability
- No
- Hooks Included
- No
- Assembly Required
- No
- Finish
- Matte
- Finish Style
- No Distressing
- Item
- Wall Decor
- Color
- Green
- Mirrored
- No
- Orientation
- Vertical Only
- Lighted
- No
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 17 in
Description
Babybreaths and Birds Wall Art is a great way to bring that simple but elegant feel into your space. Double matted and framed in a distressed dark wood frame, this adorable set of birds and plants image will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 17" x 15" x 1" each. Set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.