Set Of Two Baking Supplies Black Framed Print Wall Art, 2PK

  • Mfr # 405665

  • Zoro # G622891472


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Color
Brown, Dark Brown
Subject
Food & Beverage
Material
MDF Paper Print Texture
Art Type
Print
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405665
Zoro #
G622891472
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Width
36 in
Length
14 in

Details

Color
Brown, Dark Brown
Subject
Food & Beverage
Material
MDF Paper Print Texture
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
2
Subject Pattern
Baking
Item
Wall Art
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
No

Description

The set of two baking supplies black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 36-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.