Set Of Two Balance this I and II 1 White Framed Print Wall Art, 2PK

  • Mfr # 406049

  • Zoro # G122891408


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Art Type
Print
Material
Paper/Wood
Color
Red, Orange, Cream
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406049
Zoro #
G122891408
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
15 in
Depth
1 in

Details

LED/Illuminated
No
Art Type
Print
Material
Paper/Wood
Color
Red, Orange, Cream
Number of Pieces Included
2
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Subject
Abstract
Primary Art Material
Paper
Wall Mounting Hardware Included
No

Description

This set of two balance this i and ii 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.