
Set Of Two Balance this I and II 2 Black Framed Print Wall Art, 2PK
Mfr # 406050
Zoro # G422893232
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Subject
Abstract
Material
Paper/Wood
LED/Illuminated
No
Width
19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406050
Zoro #
G422893232
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Subject
Abstract
Material
Paper/Wood
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Primary Art Material
Paper
Item
Wall Art
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Gallery Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two balance this i and ii 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.