
Set Of Two Baskets and Flowers Black Framed Print Wall Art, 2PK
Mfr # 405874
Zoro # G622893100
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Length
14 in
Color
Dark Brown, Light Brown
Width
18 in
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405874
Zoro #
G622893100
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Color
Dark Brown, Light Brown
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Subject Pattern
Seasonal Flowers
Primary Art Material
Paper
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
2
Description
This set of two baskets and flowers black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.