
Set Of Two Bath Relax 1 White Framed Print Bathroom Wall Art, 2PK
Mfr # 407098
Zoro # G122890364
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Material
Paper
Number of Pieces Included
2
Length
12 in
Depth
1 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407098
Zoro #
G122890364
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Depth
1 in
Width
21 in
Details
Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Primary Art Material
Paper
Shape
Rectangle
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Color
Brown
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Description
The set of two bath relax 1 white framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.