Set Of Two Bath Relax 2 Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407099

  • Zoro # G722891839


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Material
Paper
Depth
1 in
Number of Pieces Included
2
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407099
Zoro #
G722891839
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
21 in
Length
12 in

Details

Wall Mounting Hardware Included
No
Item
Wall Art
Material
Paper
Number of Pieces Included
2
Shape
Rectangle
Set Type
Gallery Wall Art Set
Art Type
Print
Subject
Bath & Laundry
Color
Brown
LED/Illuminated
No
Primary Art Material
Paper
Assembly Required
No Assembly Needed

Description

Bring some sizzle to your space with this eye-catching set of two bath relax 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.