
Set Of Two Be the Reason Black Framed Print Wall Art, 2PK
Mfr # 405723
Zoro # G122889948
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Subject Pattern
Butterfly
Width
28 in
Length
14 in
Assembly Required
No Assembly Needed
Material
MDF Paper Print Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405723
Zoro #
G122889948
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Length
14 in
Depth
1.5 in
Details
Subject Pattern
Butterfly
Assembly Required
No Assembly Needed
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Animals
Primary Art Material
Paper
Item
Wall Art
Color
Tan, Blue, Pink
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two be the reason black framed print wall art. This butterfly inspired art will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.