
Set Of Two Beach Life 3 White Framed Print Wall Art, 2PK
Mfr # 405839
Zoro # G522893699
product price: $75.49
/pk 2, $37.75/ea
Free Shipping & Returns
Key Features
Color
Dark Gray, Ivory
Material
Wood Paper
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405839
Zoro #
G522893699
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
15 in
Details
Color
Dark Gray, Ivory
Material
Wood Paper
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two beach life 3 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.