
Set Of Two Beach Life 4 White Framed Print Wall Art, 2PK
Mfr # 407476
Zoro # G722888891
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Material
Wood Print On Paper
Color
Blue, White, Green, Gray, Black
Width
19 in
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407476
Zoro #
G722888891
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
31 in
Depth
1 in
Details
Item
Wall Art
Material
Wood Print On Paper
Color
Blue, White, Green, Gray, Black
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
2
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
This set of two beach life 4 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.