
Set Of Two Bear or Still Waiting 2 Black Framed Print Wall Art, 2PK
Mfr # 406020
Zoro # G622894886
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Subject Pattern
Bear
Wall Mounting Hardware Included
No
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406020
Zoro #
G622894886
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Length
11 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Subject Pattern
Bear
Wall Mounting Hardware Included
No
Art Type
Print
Shape
Rectangle
Primary Art Material
Paper
Material
Wood Paper And Texture
Color
Red, Orange, Cream
Number of Pieces Included
2
LED/Illuminated
No
Subject
Animals
Item
Wall Art
Assembly Required
No Assembly Needed
Description
Unique and decorative, this set of two bear or still waiting 2 black framed print wall art will leave a lasting impression. Add a sense of the woods, mountain or lodge lifestyle to your walls with this outdoorsy bear wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 13-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.