Set Of Two Beautiful Journey Black Framed Print Wall Art, 2PK

  • Mfr # 405703

  • Zoro # G222894712


product price:  $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Seasonal Flowers
Assembly Required
No Assembly Needed
Art Type
Print
Material
MDF Paper Print Texture
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405703
Zoro #
G222894712
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5 in
Length
20 in
Width
28 in

Details

Subject Pattern
Seasonal Flowers
Assembly Required
No Assembly Needed
Art Type
Print
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
2
Color
Ivory, Tan, Gray
Primary Art Material
Paper
Shape
Rectangle
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Item
Wall Art

Description

The set of two beautiful journey black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 28-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.