
Set of Two Beige and Black Fabric and Steel Dining Arm Chairs, 2PK
Mfr # 719343
Zoro # G122811598
product price:Â $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
Key Features
Arms
Yes
Set
Yes
Capacity
250 lb
Seat Material
Upholstery
Leg Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719343
Zoro #
G122811598
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
16.1 in
Height (In.)
32.3 in
Depth (In.)
16.5 in
Details
Arms
Yes
Set
Yes
Capacity
250 lb
Seat Material
Upholstery
Leg Material
Steel
Material
Fabric
Upholstery Color
Beige
Purposeful Distressing Type
No Distressing
Color
Beige
Upholstered
Yes
Dining Chair Type
Arm Chair
Back Style
Solid Back
Wheels Included
No
Leg Color
Black
Stackable
No
Finish
Matte
Seating Frame Material
Steel
Number of Chairs Included
2
Natural Variation Type
No Natural Variation
Seat Color
Beige
Description
Make your dining room stand out with the set of two beige and black fabric and steel dining arm chairs. These armchairs have a chic and stylish silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with a supportive cushioned partial back, this chair not only looks good but is comfortable. Also includes a swivel feature that allows chairs to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.30-inch h x 16.10-inch w x 16.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.