
Set of Two Beige and Black Upholstered Fabric Dining Side Chairs
Mfr # 535196
Zoro # G922362900
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Width (In.)
20 in
Depth (In.)
23.6 in
Application Type
Yes
Color
Beige Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535196
Zoro #
G922362900
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
20 in
Depth (In.)
23.6 in
Height (In.)
32.7 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes
Color
Beige Black
Description
Make your dining experience the best with this set of two beige and black upholstered fabric dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.7-inch h x 20-inch w x 23.6-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.