Zoro Homepage

Set of Two Beige And Black Upholstered Fabric Dining Side Chairs

  • Mfr # 564814

  • Zoro # G422373390


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height (In.)
34 in
Color
Beige Black
Assembly Required
Full Assembly Needed
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564814
Zoro #
G422373390
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
34 in
Width (In.)
23 in
Depth (In.)
19 in

Details

Application Type
Yes
Color
Beige Black
Item
Dining Chair
Assembly Required
Full Assembly Needed

Description

Bring this comfortable set of two beige and black upholstered fabric dining side chairs to your table to enjoy long lasting quality time with your family and friends. These armless chairs have a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid backs, these soft upholstered chairs not only look good but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34-inch h x 23-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.