
Set of Two Beige And Black Upholstered Fabric Open Back Dining Arm Chairs
Mfr # 573343
Zoro # G122342450
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23 in
Height (In.)
31 in
Color
Beige Black
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573343
Zoro #
G122342450
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
23 in
Height (In.)
31 in
Width (In.)
23 in
Details
Color
Beige Black
Assembly Required
No Assembly Needed
Item
Dining Chair
Application Type
No
Description
Make your dining experience the best with this set of two beige and black upholstered fabric open back dining arm chairs. The curved and partially open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31-inch h x 23-inch w x 23-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.