
Set of Two Beige and Black Upholstered Faux Leather Dining Side Chairs
Mfr # 535355
Zoro # G022369168
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Width (In.)
20.1 in
Height (In.)
27.2 in
Depth (In.)
19.7 in
Color
Beige Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535355
Zoro #
G022369168
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
20.1 in
Height (In.)
27.2 in
Depth (In.)
19.7 in
Details
Assembly Required
Partial Assembly Needed
Color
Beige Black
Item
Dining Chair
Application Type
Yes
Description
Out with the old and in with the new, this set of two beige and black upholstered faux leather dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. The chair is stackable, making it really convenient to store away if needed. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 27.2-inch h x 20.1-inch w x 19.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.