Zoro Homepage

Set of Two Beige And Black Upholstered Polyester Dining Parsons Chairs

  • Mfr # 546392

  • Zoro # G122363271


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
23.5 in
Height (In.)
39 in
Color
Beige Black
Application Type
No
Width (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546392
Zoro #
G122363271
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
23.5 in
Height (In.)
39 in
Width (In.)
17 in

Details

Color
Beige Black
Item
Dining Chair
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Make your dining room stand out with the set of two beige and black upholstered polyester dining parsons chairs. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch H x 17-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.