
Set of Two Beige and Brown Linen and Solid Wood Dining Side Chairs, 2PK
Mfr # 719664
Zoro # G022811582
product price: $239.99
/pk 2, $120.00/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Seating Frame Material
Solid Wood
Width (In.)
20.47 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719664
Zoro #
G022811582
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
20.47 in
Depth (In.)
24.8 in
Height (In.)
15.62 in
Details
Purposeful Distressing Type
No Distressing
Back Style
Solid Back
Seating Frame Material
Solid Wood
Material
Linen
Color
Beige
Upholstered
Yes
Arms
No
Stackable
No
Wheels Included
No
Finish
Natural
Seat Color
Beige
Natural Variation Type
No Natural Variation
Set
Yes
Leg Color
Brown
Dining Chair Type
Side Chair
Capacity
400 lb
Leg Material
Solid Wood
Number of Chairs Included
2
Seat Material
Upholstery
Upholstery Color
Beige
Description
Make your dining room stand out with the set of two beige and brown linen and solid wood dining side chairs. Without arms, these versatile chairs easily fit around the table, but also work well as an accent in living room, office, or bedroom. The partial back features a slight curve with a mix of fabric and wood to give these chairs their own unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 15.62-inch h x 20.47-inch w x 24.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.