Set of Two Beige And Gray Upholstered Fabric Dining Parsons Chairs

  • Mfr # 546387

  • Zoro # G322366881


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
20 in
Assembly Required
Partial Assembly Needed
Application Type
No
Height (In.)
49.5 in
Width (In.)
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546387
Zoro #
G322366881
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
20 in
Height (In.)
49.5 in
Width (In.)
21.5 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Dining Chair
Color
Beige Gray

Description

Bring this comfortable set of two beige and gray upholstered fabric dining parsons chairs to your table to enjoy long lasting quality time with your family and friends. The solid back gives this chair its unique style. This chair includes high end detailing such as nailhead trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 49.5-inch H x 21.5-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.