
Set of Two Beige and Oak Fabric and Steel Dining Arm Chairs, 2PK
Mfr # 719406
Zoro # G222811641
product price:Â $220.99
/pk 2, $110.50/ea
Free Shipping & Returns
Key Features
Seating Frame Material
Steel
Capacity
250 lb
Leg Color
Oak
Natural Variation Type
No Natural Variation
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719406
Zoro #
G222811641
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31.9 in
Width (In.)
16.5 in
Depth (In.)
15.7 in
Details
Seating Frame Material
Steel
Capacity
250 lb
Leg Color
Oak
Natural Variation Type
No Natural Variation
Material
Fabric
Set
Yes
Leg Material
Steel
Stackable
No
Dining Chair Type
Arm Chair
Upholstery Color
Beige
Back Style
Solid Back
Arms
Yes
Wheels Included
No
Purposeful Distressing Type
No Distressing
Seat Material
Upholstery
Number of Chairs Included
2
Finish
Natural
Seat Color
Beige
Color
Beige
Upholstered
Yes
Description
Make your room stand out with this set of two beige and oak fabric and steel dining arm chairs. These stylish chairs have a modern minimalist silhouette making it ideal for seating around the table but can also double as an accent chair. Features neutral beige polyester fabric upholstery, a partially open back, and oak brown faux wood-look legs that give these chairs their own sense of unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.90-inch h x 16.50-inch w x 15.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.