Set of Two Beige and White Ribbed Round Porcelain Table Vase, 2PK

  • Mfr # 516252

  • Zoro # G322885023


product price:  $37.99
/pk 2, $19.00/ea

Key Features

Shape
Round
Width
4.75 in
Material
Porcelain
Pattern
Ribbed
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516252
Zoro #
G322885023
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Length
5 in
Depth
4.75 in
Size
One Size

Details

Shape
Round
Material
Porcelain
Pattern
Ribbed
Watertight
Yes
Style
Contemporary
Assembly Required
No
Vase Type
Table Vase
Commercial Use
No
Occasion
No Holiday
Intended Room
Living Room
Item
Vases
Color
Beige, White
Hand Painted
No
Finish Style
No Distressing

Description

Elevate your space with this stylish set of two beige and white ribbed round porcelain table vase, perfect for adding a contemporary touch to your decor. Crafted from quality porcelain, these round vases feature a ribbed design that adds texture and visual interest. The beige and white color combination effortlessly complements a wide range of color schemes, making them versatile pieces for any room in your home. Whether displayed together or separately, the set of two vases adds a sophisticated flair to your tabletops or shelves. Ideal for showcasing fresh flowers or as standalone decorative accents, these vases are a must-have for any modern home. 5-inch H x 4.75-inch W x 4.75-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.