
Set of Two Beige Flameless Pillar Candle, 2PK
Mfr # 517666
Zoro # G722891440
product price: $99.49
/pk 2, $49.75/ea
Free Shipping & Returns
Key Features
Candle Material
Wax
Depth
3.5 in
Color
Beige
Material
Wax
Flame Type
Flameless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517666
Zoro #
G722891440
UPC #
-
Country of Origin
China
Dimensions
Depth
3.5 in
Width
3.5 in
Length
7.5 in
Details
Candle Material
Wax
Color
Beige
Material
Wax
Item
Candles
Flame Type
Flameless
Finish
Matte
Commercial Use
No
Candle Type
Pillar
Scented
No
Holder Included
No
Dripless
Yes
Number of Wicks Per Candle
1
Remote Included
Yes
Number of Pieces Included
2
Occasion
No Holiday
Flickering
Yes
Description
You can illuminate your home with the elegance of this set of two beige flameless pillar candle. The classic, cylindrical shape make this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Designed to be dripless so there is no more worrying about wax drips ruining your furniture or creating a mess. The flickering feature is designed to create an authentic candlelight experience. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 7.5-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.