
Set of Two Beige Flameless Votive Candle, 2PK
Mfr # 517664
Zoro # G622890253
product price:Â $75.99
/pk 2, $38.00/ea
Free Shipping & Returns
Key Features
Number of Wicks Per Candle
1
Flame Type
Flameless
Candle Material
Wax
Scented
No
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517664
Zoro #
G622890253
UPC #
-
Country of Origin
China
Dimensions
Width
1.75 in
Depth
1.75 in
Length
6 in
Details
Number of Wicks Per Candle
1
Flame Type
Flameless
Candle Material
Wax
Scented
No
Occasion
No Holiday
Holder Included
No
Flickering
Yes
Commercial Use
No
Finish
Matte
Item
Candles
Color
Beige
Material
Wax
Dripless
Yes
Remote Included
Yes
Candle Type
Votive
Number of Pieces Included
2
Description
Transform your space with the radiance of this set of two beige flameless votive candle. If you are looking for a perfect way to add a small touch of light and accent to your space, this votive candle does the trick. The flickering feature is designed to create an authentic candlelight experience. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6-inch H x 1.75-inch W x 1.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.